Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Led6.5a19/dim/827/g5/rp replacement light bulb lamp
Mfr # LED6.5A19/DIM/827/G5/RP OSRAM SYLVANIA
Zoro # G502829489
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 7
- Wattage Equivalency 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LED6.5A19/DIM/827/G5/RP OSRAM SYLVANIA
- Zoro # G502829489
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 7 |
Wattage Equivalency | 7 |
Color Temperature | 2700 |
Description
Replacement for Osram Sylvania Led6.5a19/dim/827/g5/rp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LALIA HOME 3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Matte White (LHM-1000-WH)
- ILC Replacement For SATCO S2840 (S2840)
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-7W4000ew)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 2700K, 25 deg. (17PAR38/EXPERTCOLOR/F25/927/DIM/120V B)
- ILC Replacement For EIKO CD8PS22FCCTUD (CD8/PS22/FCCT/UD)
- ILC Replacement For Solarc 1740Uvb Light Bulb Lamp 6 Pack, 6PK (Solarc 1740uvb)
- ILC Replacement for Light Bulb / Lamp 755-led-green replacement light bulb lamp (755-LED-GREEN LIGHT BULB / LAMP)
- ILC Replacement For Ge General Electric G.E Light Bulb Lamp 10 Pack, 10PK (N76530)
- ILC Replacement for Satco 7mr16 /led /40 Foot /3K /120v /gu10 /dim replacement light bulb lamp (7MR16 /LED /40` /3K /120V /GU10 /DIM SATCO)
- ILC Replacement for Philips F40t12/841/alto LED Replacement replacement light bulb lamp (F40T12/841/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for GE General Electric G.E F35cw/u/6/wm LED Replacement replacement light bulb lamp (F35CW/U/6/WM LED REPLACEMENT GE GENERAL ELECTRI)
- Ilc LED Light Bulbs