Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Led4b10/blunt/dim/827/g2 replacement light bulb lamp
Mfr # LED4B10/BLUNT/DIM/827/G2 OSRAM SYLVANIA
Zoro # G202829499
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape B11
- Voltage 120
- Watts 4
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED4B10/BLUNT/DIM/827/G2 OSRAM SYLVANIA
- Zoro # G202829499
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | B11 |
Voltage | 120 |
Watts | 4 |
Color Temperature | 2700 |
Wattage Equivalency | 4 |
Description
Replacement for Osram Sylvania Led4b10/blunt/dim/827/g2 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Round LED Downlight 4in., Switchable 27K (WF4 SWW5 90CRI MB M6)
- PROGRESS LIGHTING Conover Post Lantern, Color: Brown (P540030-020)
- COMMERCIAL LED Led Light 6PK (CLC3-26W-E26 4000K)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 2.2 lb (2364-20, 48-11-2420)
- ILC Replacement for GE General Electric G.E F35cw/u/6/wm LED Replacement replacement light bulb lamp (F35CW/U/6/WM LED REPLACEMENT GE GENERAL ELECTRI)
- ILC Replacement for Satco S9603 replacement light bulb lamp (S9603 SATCO)
- ILC Replacement For SATCO S11331 (S11331)
- ILC Replacement for Light Bulb / Lamp 44047sam replacement light bulb lamp (44047SAM LIGHT BULB / LAMP)
- ILC Replacement for PQL 72607 LED Replacement replacement light bulb lamp (72607 LED REPLACEMENT PQL)
- ILC Replacement for Philips 455501 replacement light bulb lamp (455501 PHILIPS)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 3500K, Bulb Color Temp.: 2700K (LED-7338-35A)
- Ilc LED Light Bulbs