Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Led18par38/dim/830/fl40 replacement light bulb lamp
Mfr # LED18PAR38/DIM/830/FL40 OSRAM SYLVANIA
Zoro # G802767764
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 18
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED18PAR38/DIM/830/FL40 OSRAM SYLVANIA
- Zoro # G802767764
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 18 |
Wattage Equivalency | 18 |
Description
Replacement for Osram Sylvania Led18par38/dim/830/fl40 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Flashlight Telescoping LED 100Lumens Magnetic (032-94770)
- SATCO 100 W BR38 Incandescent - Yellow - 2000 Hours - Medium Base - 230V (S5004)
- AMAX LIGHTING LED Slim Square Light, 13W, 5.5"x0.68", Bz (LED-SM63DL/BZ)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage (STI-9645)
- ILC Replacement for Eiko Led-120-mb-r replacement light bulb lamp (LED-120-MB-R EIKO)
- ILC Replacement for Osram Sylvania Led13par30ln/dim/830/fl40 replacement light bulb lamp (LED13PAR30LN/DIM/830/FL40 OSRAM SYLVANIA)
- ILC Replacement for Bulbrite 777904 replacement light bulb lamp (777904 BULBRITE)
- ILC Replacement for Satco 12br40/ E26/ 3000k/ Dimmable replacement light bulb lamp (12BR40/ E26/ 3000K/ DIMMABLE SATCO)
- ILC Replacement For SATCO S49397 (S49397)
- ILC Replacement for Philips Fb40/cw/6/ew LED Replacement replacement light bulb lamp (FB40/CW/6/EW LED REPLACEMENT PHILIPS)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Lumens: 2050 lm (LED14ET8/G4/850CT)
- Ilc LED Light Bulbs