Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Led12t8/l48/fg/850/sub/g6 replacement light bulb lamp
Mfr # LED12T8/L48/FG/850/SUB/G6 OSRAM SYLVANIA
Zoro # G502817332
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 5000
- Wattage Equivalency 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED12T8/L48/FG/850/SUB/G6 OSRAM SYLVANIA
- Zoro # G502817332
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 5000 |
Wattage Equivalency | 15 |
Description
Replacement for Osram Sylvania Led12t8/l48/fg/850/sub/g6 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Bulb PAR30, 3 5/6 in L, 12 W, PK4 (LED12DP30VOW830/25-4PK)
- NITECORE EF1 Explosion-Proof Flashlight (EF1)
- ILC Replacement for Robertson Sp79p (SP79P ROBERTSON)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T2M MVOLT DDBXD)
- ILC Replacement For LIGHT BULB LAMP, 6S6DCLEDW 120V (6S6DC/LED/W 120V)
- ILC Replacement For BATTERIES AND LIGHT BULBS 18LEDREFLECTOR3000KE26 LED BASE TYPE E26 6PK (6PAK:WW-L908-4)
- ILC Replacement For HALCO 84317 (84317)
- ILC Replacement For BATTERIES AND LIGHT BULBS LED4WPAR16GU10 LED BASE TYPE GU10 TWIST LOCK 10PK (10PAK:WW-LSL2-6)
- ILC Replacement for Eiko 08899 replacement light bulb lamp (08899 EIKO)
- ILC Replacement for Feit Electric A19/dm/5k/led replacement light bulb lamp (A19/DM/5K/LED FEIT ELECTRIC)
- MIRACLE LED Rough Service MAX LED Bulb Vibration Resistant Replace 100W (602110)
- Ilc LED Light Bulbs