Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Led12t8/l48/fg/841/sub/g6 replacement light bulb lamp
Mfr # LED12T8/L48/FG/841/SUB/G6 OSRAM SYLVANIA
Zoro # G102817305
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 15
- Color Temperature 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED12T8/L48/FG/841/SUB/G6 OSRAM SYLVANIA
- Zoro # G102817305
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 15 |
Color Temperature | 4100 |
Description
Replacement for Osram Sylvania Led12t8/l48/fg/841/sub/g6 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WEATHERPROOF BOXES SOCKET (124-D)
- COMPONENT HARDWARE Recessed Mount 53W Warm White Strip LED (LED-L82-RF1040-50W)
- IPI INDUSTRIES IPI Industries RYB1.2200S B.E.R.G. I Single System For Ryobi RYi2200 (RYB1.2200S)
- ILC Replacement For UNIVERSAL 4112P (WW-QW84-6)
- ILC Replacement for Satco S8993 replacement light bulb lamp (S8993 SATCO)
- ILC Replacement for LED 7894545 replacement light bulb lamp (7894545 LED)
- ILC Replacement for Satco 17t8/led/48-850/dr replacement light bulb lamp (17T8/LED/48-850/DR SATCO)
- ILC Replacement for Zoro 4pl16 LED Replacement replacement light bulb lamp (4PL16 LED REPLACEMENT ZORO)
- ILC Replacement for GE General Electric G.E Led20dp38s840 replacement light bulb lamp (LED20DP38S840 GE GENERAL ELECTRIC G.E)
- ILC Replacement for CEC Industries Lm10120mb-r replacement light bulb lamp (LM10120MB-R)
- ILC Replacement For NUVO LIGHTING S9846 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1S92-3)
- Ilc LED Light Bulbs