Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Led12a19/dim/o/827 replacement light bulb lamp
Mfr # LED12A19/DIM/O/827 OSRAM SYLVANIA
Zoro # G802780220
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 12
- Wattage Equivalency 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED12A19/DIM/O/827 OSRAM SYLVANIA
- Zoro # G802780220
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 12 |
Wattage Equivalency | 12 |
Color Temperature | 2700 |
Description
Replacement for Osram Sylvania Led12a19/dim/o/827 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp CL JDD E27 120v 150w replacement light bulb lamp, 2PK (CL JDD E27 120V 150W LIGHT BULB / LAMP)
- CRAFTMADE Vincent 1 Light Small LED Outdoor Wall Mount in Midnight (ZA1804-MN-LED)
- WESTGATE LED T8 4FT , 15W , 1800 LM , 5000K , CLEAR GLASS , TYPE A+B , , UL LISTED , DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-30K-C)
- ILC Replacement for Green Energy EJL Jcr24v-200w Gx5.3 replacement light bulb lamp (EJL JCR24V-200W GX5.3 GREEN ENERGY)
- ILC Replacement for SLI Sylvania Lighting 5001723 LED Replacement replacement light bulb lamp (5001723 LED REPLACEMENT SLI SYLVANIA LIGHTING)
- ILC Replacement for Orbitec T 120 PSB RED LED Replacement replacement light bulb lamp (T 120 PSB RED LED REPLACEMENT ORBITEC)
- ILC Replacement for Panasonic Fv-08vksl1 LED Replacement replacement light bulb lamp (FV-08VKSL1 LED REPLACEMENT PANASONIC)
- ILC Replacement for Halco T5fr25/850/dir2/ho/led replacement light bulb lamp (T5FR25/850/DIR2/HO/LED HALCO)
- ILC Replacement for Osram Sylvania Led11br30/dim/ho/827/g4 replacement light bulb lamp (LED11BR30/DIM/HO/827/G4 OSRAM SYLVANIA)
- ILC Replacement for LED 1157 White LED replacement light bulb lamp (1157 WHITE LED LED)
- TCP LED, 10W R20, DIM, 2400K, Flood (LED10R20D24K)
- Ilc LED Light Bulbs