Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Led11br30/dim/ho/827/g4 replacement light bulb lamp
Mfr # LED11BR30/DIM/HO/827/G4 OSRAM SYLVANIA
Zoro # G702829579
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape R30
- Voltage 120
- Watts 12
- Wattage Equivalency 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LED11BR30/DIM/HO/827/G4 OSRAM SYLVANIA
- Zoro # G702829579
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | R30 |
Voltage | 120 |
Watts | 12 |
Wattage Equivalency | 12 |
Color Temperature | 2700 |
Description
Replacement for Osram Sylvania Led11br30/dim/ho/827/g4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMES INDUSTRY LED Tube, BINS, 4 ft., T8, 22W, 50K, F (ZY-T8-22W1200 BINS 50K)
- LITHONIA LIGHTING LED Flat Panel, 4397 lm, Max Fixture 38.5W (EPANL 1X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- FULHAM FIREHORSE CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-60F)
- FEIT ELECTRIC Led Mr16 7W Med E26 Dim 3000K (BPEXN/500/MED/LED)
- ILC Replacement for GE General Electric G.E F32t8/spx35/eco2 LED Replacement replacement light bulb lamp (F32T8/SPX35/ECO2 LED REPLACEMENT GE GENERAL ELE)
- ILC Replacement for Bulbrite 770636 replacement light bulb lamp (770636 BULBRITE)
- ILC Replacement For SATCO S29481 (S29481)
- ILC Replacement for Osram Sylvania 78634 replacement light bulb lamp (78634 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E Led16da212/830 replacement light bulb lamp (LED16DA212/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite 774009 replacement light bulb lamp (774009 BULBRITE)
- KEYSTONE TECHNOLOGIES HID LED, 36 W, 45 W, 54 W, EX39 (KT-LED54PSHID-EX39-8CSB-D)
- Ilc LED Light Bulbs