Shop All Fluorescent Linear Lamps
Ilc
Replacement for Osram Sylvania L18w/865 replacement light bulb lamp
Mfr # L18W/865 OSRAM SYLVANIA
Zoro # G703433164
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 6500
- Bulb Shape T8
- Watts 17
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # L18W/865 OSRAM SYLVANIA
- Zoro # G703433164
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Color Temp. | 6500 |
Bulb Shape | T8 |
Watts | 17 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Description
Replacement for Osram Sylvania L18w/865 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT LIGHTING Red Flashing Beacon, LED, AC (PFB-37003-1-R)
- LUMAPRO LUMAPRO 0.6W, B3 1/2 Miniature Incandescent Light Bulb (21U499)
- ELCO LIGHTING 3 LED Light Engine with Reflector Trim" (E310C0840W2)
- WESTINGHOUSE Bulb Gy8.6 1500Lumen Hal (0471300)
- ILC Replacement for Photoscience Japan S990w-f replacement light bulb lamp (S990W-F PHOTOSCIENCE JAPAN)
- ILC Replacement for Pentair 522638 replacement light bulb lamp (522638 PENTAIR)
- ILC Replacement for Sterilight S330rl replacement light bulb lamp (S330RL STERILIGHT)
- ILC Replacement for Philips TUV Pl-l 36w/4p 1CT replacement light bulb lamp (TUV PL-L 36W/4P 1CT PHILIPS)
- ILC Replacement for Flowtron Bf-205 replacement light bulb lamp (BF-205 FLOWTRON)
- ILC Replacement For GE GENERAL ELECTRIC GE F552D8354P (F55/2D/835/4P)
- SYLVANIA 60 W, T12, Recessed Double Contact (R17d) (F48T12/CW/HO)
- Ilc Fluorescent Linear Lamps