Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania L15w/41-827 replacement light bulb lamp
Mfr # L15W/41-827 OSRAM SYLVANIA
Zoro # G602771053
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 15
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # L15W/41-827 OSRAM SYLVANIA
- Zoro # G602771053
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 15 |
Bulb Color Temp. | 3000 |
Description
Replacement for Osram Sylvania L15w/41-827 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 12W LED Downlight, Gimbal 3.5 in, CCT Select, Round, Remote Driver, White, 840L 120V (S11624R1)
- ILC Replacement for Osram Sylvania 51472 (51472 OSRAM SYLVANIA)
- MIRACLE LED LED Socket Extender, E26, 100 Watt, White, 6PK (801745)
- SIGNIFY 8 W, Compact LED Bulb, White, Tube, 3000K, 3500K, 4000K Temp. Frosted, Non-Dimmable (8PL-C/T/COR/26H-3CCT/MF10/P/20/1)
- ILC Replacement for Satco Cfd26w/4p/827 replacement light bulb lamp (CFD26W/4P/827 SATCO)
- ILC Replacement for Techniquip Tlc-5-esd White Lamp replacement light bulb lamp (TLC-5-ESD WHITE LAMP TECHNIQUIP)
- ILC Replacement for Lights OF America Fcl30ex-l 27K replacement light bulb lamp (FCL30EX-L 27K LIGHTS OF AMERICA)
- ILC Replacement for Damar 24057b replacement light bulb lamp (24057B DAMAR)
- ILC Replacement for GE General Electric G.E F7bx/841/eco replacement light bulb lamp, 2PK (F7BX/841/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Gardner Ag-963 32W replacement light bulb lamp (AG-963 32W GARDNER)
- ILC Replacement for Westinghouse F18dtt/41 replacement light bulb lamp (F18DTT/41 WESTINGHOUSE)
- Ilc Fluorescent Light Bulbs