Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for OSRAM SYLVANIA K5632
Mfr # K5632 OSRAM SYLVANIA
Zoro # G102795771
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Watts 2
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # K5632 OSRAM SYLVANIA
- Zoro # G102795771
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Watts | 2 |
Voltage | 12 |
Description
Replacement for Osram Sylvania K5632 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AISIN Volvo 240 93-90/242 84-76/244 89-76/245 Fan Clutch, Fcv001 (FCV001)
- SPECTRA PREMIUM Fuel Tank, F27C (F27C)
- DORMAN Power Window Lift Motor, 742-136 (742-136)
- DODGE Vsc Mounted Ball Bearings & Inserts, F4B-VSC-100 (F4B-VSC-100)
- ILC Replacement for Caterpillar Tractor 9w2471 replacement light bulb lamp, 10PK (9W2471 CATERPILLAR TRACTOR)
- ILC Replacement for Ushio 1003533 replacement light bulb lamp (1003533 USHIO)
- ILC Replacement for Sylvania 6814 replacement light bulb lamp (6814 SYLVANIA)
- ILC Replacement for MEIJI TECHNO MA570 (MA570 MEIJI TECHNO)
- ILC Replacement for Light Bulb / Lamp 25a/s8 12V replacement light bulb lamp (25A/S8 12V LIGHT BULB / LAMP)
- ILC Replacement For BATTERIES AND LIGHT BULBS E85 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-LJFQ-4)
- LUMAPRO Miniature Lamp, 890, 27W, T3 1/4, 12.8V (890)
- Ilc Vehicle Bulbs & Lenses