Shop All HID Light Bulbs
Ilc
Replacement for Osram Sylvania HMI 800w/sel UVS replacement light bulb lamp
Mfr # HMI 800W/SEL UVS OSRAM SYLVANIA
Zoro # G302990051
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 800
- Bulb Color Temp. 6000
- Bulb Base Type G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
- Voltage 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HMI 800W/SEL UVS OSRAM SYLVANIA
- Zoro # G302990051
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 800 |
Bulb Color Temp. | 6000 |
Bulb Base Type | G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER |
Voltage | 95 |
Description
Replacement for Osram Sylvania HMI 800w/sel UVS replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233S)
- ILC Replacement for Lumapro 5v691 replacement light bulb lamp (5V691 LUMAPRO)
- DESIGNERS FOUNTAIN 16 inch Bronze Integrated Selectable CCT LED Round Ceiling Light Flush Mount Light (EV1416C3C-34)
- ILC Replacement for Philips F25t8/tl830 replacement light bulb lamp, 24PK (F25T8/TL830 PHILIPS)
- ILC Replacement for Osram Sylvania 66144 replacement light bulb lamp (66144 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E Hr175dx39 replacement light bulb lamp (HR175DX39 GE GENERAL ELECTRIC G.E)
- ILC Replacement for UVP 34-0049-01 replacement light bulb lamp (34-0049-01 UVP)
- ILC Replacement for Philips Cdm70/t6/942 replacement light bulb lamp (CDM70/T6/942 PHILIPS)
- ILC Replacement for GE GENERAL ELECTRIC G.E LU400/H/ECO (LU400/H/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Pelican 2204 (2204 PELICAN)
- ILC Replacement for Eiko Cmp70/t6/930 replacement light bulb lamp (CMP70/T6/930 EIKO)
- Ilc HID Light Bulbs