Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania HLX 64663 replacement light bulb lamp
Mfr # HLX 64663 OSRAM SYLVANIA
Zoro # G203225863
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Bulb Shape T6
- Watts 400
- Voltage 36
- Bulb Base Type GX6.35 GU6.35 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HLX 64663 OSRAM SYLVANIA
- Zoro # G203225863
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Bulb Shape | T6 |
Watts | 400 |
Voltage | 36 |
Bulb Base Type | GX6.35 GU6.35 2-PIN |
Description
Replacement for Osram Sylvania HLX 64663 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Xtormaxx, 102W, 5K, Refrac Lens, 120-277V, Cb (XTOR12BRL)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 40K MVOLT OP BRZ)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R501 WHB WH)
- ELCO LIGHTING 6 Albalite Lens with Reflector Trim" (EL112SH)
- ILC Replacement for Donar Dn-29800 replacement light bulb lamp (DN-29800 DONAR)
- ILC Replacement for OSRAM SYLVANIA 58324 (58324 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 64382 Hlx-a replacement light bulb lamp (64382 HLX-A SYLVANIA)
- ILC Replacement for Hikari Jd7019 replacement light bulb lamp (JD7019 HIKARI)
- ILC Replacement for Osram Sylvania Ehc/ehb replacement light bulb lamp (EHC/EHB OSRAM SYLVANIA)
- ILC Replacement for Damar 35qdc/frost replacement light bulb lamp (35QDC/FROST DAMAR)
- ILC Replacement for Osram Sylvania 64445 Halogen replacement light bulb lamp, 2PK (64445 HALOGEN OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs