Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania HLX 64627 replacement light bulb lamp
Mfr # HLX 64627 OSRAM SYLVANIA
Zoro # G003225865
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3400
- Watts 100
- Voltage 12
- Bulb Shape MR16
- Bulb Base Type GZ6.35 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HLX 64627 OSRAM SYLVANIA
- Zoro # G003225865
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3400 |
Watts | 100 |
Voltage | 12 |
Bulb Shape | MR16 |
Bulb Base Type | GZ6.35 2-PIN |
Description
Replacement for Osram Sylvania HLX 64627 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Task Light, Articulating, 30 W, Silver (113736000-00809773)
- ILC Replacement for Sylvania Qtp2x28t5/unv (QTP2X28T5/UNV SYLVANIA)
- ILC Replacement for Philips Pl-l 18w/830/4p replacement light bulb lamp (PL-L 18W/830/4P PHILIPS)
- ILC Replacement for Eiko Tt32/35 replacement light bulb lamp (TT32/35 EIKO)
- ILC Replacement for Light Bulb / Lamp Fmv-fg-24v replacement light bulb lamp (FMV-FG-24V LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 64478 replacement light bulb lamp (64478 OSRAM SYLVANIA)
- ILC Replacement for Naed 54659 replacement light bulb lamp (54659 NAED)
- ILC Replacement For BATTERIES AND LIGHT BULBS 100PARR HALOGEN QUARTZ TUNGSTEN PAR BR PAR38 BR38 2PK (2PAK:WW-L7YR-1)
- ILC Replacement for Plusrite Jcd20/cl/g8 120v replacement light bulb lamp, 4PK (JCD20/CL/G8 120V PLUSRITE)
- ILC Replacement For SATCO S7759 (S7759)
- ILC Replacement for Sylvania H9-65w replacement light bulb lamp (H9-65W SYLVANIA)
- Ilc Halogen Light Bulbs