Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania Ft40dl/28w/841/ss/eco replacement light bulb lamp
Mfr # FT40DL/28W/841/SS/ECO OSRAM SYLVANIA
Zoro # G602812756
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 40
- Watts 40
- Voltage 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FT40DL/28W/841/SS/ECO OSRAM SYLVANIA
- Zoro # G602812756
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 40 |
Watts | 40 |
Voltage | 100 |
Description
Replacement for Osram Sylvania Ft40dl/28w/841/ss/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Rope Light Ww 16.6' (2T434913)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Black (VLF100)
- FENIX LIGHTING Tactical Flashlight, LED, Lithium Ion, Blk (TK16 V2.0)
- ILC Replacement for Lycian Midget 2K #1207 replacement light bulb lamp (MIDGET 2K #1207 LYCIAN)
- ILC Replacement for SLI SYLVANIA LIGHTING FB31T8/841 (FB31T8/841 SLI SYLVANIA LIGHTING)
- ILC Replacement for GE General Electric G.E 97631 replacement light bulb lamp (97631 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Verilux Cfml27vlx replacement light bulb lamp (CFML27VLX VERILUX)
- ILC Replacement for Orbitec F20 T12 BLB replacement light bulb lamp (F20 T12 BLB ORBITEC)
- ILC Replacement for Philips Pl-s 13w/841/2p replacement light bulb lamp, 2PK (PL-S 13W/841/2P PHILIPS)
- ILC Replacement for Light Bulb / Lamp Fml27ex replacement light bulb lamp (FML27EX LIGHT BULB / LAMP)
- ILC Replacement for Satco F32t8/841/env replacement light bulb lamp, 25PK (F32T8/841/ENV SATCO)
- Ilc Fluorescent Light Bulbs