Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Fo32/850/xp/xl/eco LED Replacement replacement light bulb lamp
Mfr # FO32/850/XP/XL/ECO LED REPLACEMENT OSRAM SYLVANI
Zoro # G302815972
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 5000
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # FO32/850/XP/XL/ECO LED REPLACEMENT OSRAM SYLVANI
- Zoro # G302815972
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 5000 |
Wattage Equivalency | 18 |
Description
Replacement for Osram Sylvania Fo32/850/xp/xl/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-l 18w/835/4p replacement light bulb lamp (PL-L 18W/835/4P PHILIPS)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F72T8/Cw (F72T8/CW)
- ILC Replacement for Lights OF America Fcl30ex-l-ll (2630b) replacement light bulb lamp (FCL30EX-L-LL (2630B) LIGHTS OF AMERICA)
- PELICAN Remote Area Light, Bluetooth 6 ft., Yellow (094900-0000-245)
- ILC Replacement for LED 1835 LED Green replacement light bulb lamp (1835 LED GREEN LED)
- ILC Replacement for Bulbrite 770592 replacement light bulb lamp (770592 BULBRITE)
- ILC Replacement for Sylvania Ln60 125-130v LED Replacement replacement light bulb lamp (LN60 125-130V LED REPLACEMENT SYLVANIA)
- ILC Replacement for Philips 12t8/48-4000 IF 10/1 TAA replacement light bulb lamp (12T8/48-4000 IF 10/1 TAA PHILIPS)
- ILC Replacement for GE General Electric G.E Led11et8/g/3/835 replacement light bulb lamp (LED11ET8/G/3/835 GE GENERAL ELECTRIC G.E)
- ILC Replacement For SATCO S12113 (S12113)
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 30K (S9631)
- Ilc LED Light Bulbs