Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Fo32/835/eco LED Replacement replacement light bulb lamp
Mfr # FO32/835/ECO LED REPLACEMENT OSRAM SYLVANIA
Zoro # G902815853
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 3500
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FO32/835/ECO LED REPLACEMENT OSRAM SYLVANIA
- Zoro # G902815853
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 3500 |
Wattage Equivalency | 18 |
Description
Replacement for Osram Sylvania Fo32/835/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 2W 3000K MR11 LED GU4 BASE 120V, 2PK (S21741)
- LUXRITE PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 5000K Bright White Dimmable E26 Base 12-Pack (LR31609-12PK)
- WESTINGHOUSE Fixt Sconce 1L Wht/Chrm (66402)
- MILWAUKEE TOOL USB BEACON Hard Hat Light + 3.0 Battery (2116-21, 48-11-2131)
- ILC Replacement For HALCO 85045 (85045)
- ILC Replacement For SATCO S29917 (S29917)
- ILC Replacement For TCP LED8P20D41KFL (WW-Q8CB-6)
- ILC Replacement for GE General Electric G.E Led16da212/827 replacement light bulb lamp (LED16DA212/827 GE GENERAL ELECTRIC G.E)
- ILC Replacement For SATCO A3683 LED REPLACEMENT (WX-SLWG-2)
- ILC Replacement for Batteries AND Light Bulbs Led20par38/120l/nfl/50k replacement light bulb lamp (LED20PAR38/120L/NFL/50K BATTERIES AND LIGHT BULBS)
- FEIT ELECTRIC LED ST19 E26 AMB 60W DIM (ST19/VG/LED)
- Ilc LED Light Bulbs