Shop All Fluorescent Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA FO28/850/XP/SS/ECO
Mfr # FO28/850/XP/SS/ECO OSRAM SYLVANIA
Zoro # G002813988
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 28
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FO28/850/XP/SS/ECO OSRAM SYLVANIA
- Zoro # G002813988
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 28 |
Bulb Color Temp. | 5000 |
Description
Replacement for Osram Sylvania Fo28/850/xp/ss/eco replacement light bulb lamp 25 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 3.6W, T3 1/4 Miniature Incandescent Bulb (1822-1PK)
- FEIT ELECTRIC LED S14 E26 SW 11W 4PK (S14/822/FILED/4)
- ILC Replacement for Ottlite Olt-24w replacement light bulb lamp (OLT-24W OTTLITE)
- ILC Replacement for TCP 33127sp-27k replacement light bulb lamp (33127SP-27K TCP)
- ILC Replacement for SYLVANIA 21273 (21273 SYLVANIA)
- ILC Replacement for Dynatrap 7 Watt Replacement Bulb replacement light bulb lamp, 2PK (7 WATT REPLACEMENT BULB DYNATRAP)
- ILC Replacement for Light Bulb / Lamp Fo17/841/xps/eco3 replacement light bulb lamp (FO17/841/XPS/ECO3 LIGHT BULB / LAMP)
- ILC Replacement for TCP 48913y replacement light bulb lamp (48913Y TCP)
- ILC Replacement for Ushio F54t5ho/850, 46-inch replacement light bulb lamp, 25PK (25PAK:WW-5RCF-9)
- ILC Replacement for Bulbworks Bw.f10t8.cw replacement light bulb lamp (BW.F10T8.CW BULBWORKS)
- ILC Replacement for Chauvet Blacklight 18 replacement light bulb lamp (BLACKLIGHT 18 CHAUVET)
- Ilc Fluorescent Light Bulbs