Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania FDV 64642 HLX replacement light bulb lamp
Mfr # FDV 64642 HLX OSRAM SYLVANIA
Zoro # G703225035
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Watts 150
- Bulb Color Temp. 3050
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FDV 64642 HLX OSRAM SYLVANIA
- Zoro # G703225035
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Watts | 150 |
Bulb Color Temp. | 3050 |
Voltage | 24 |
Description
Replacement for Osram Sylvania FDV 64642 HLX replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feit Electric Bp71/2s/cw replacement light bulb lamp, 2PK (BP71/2S/CW FEIT ELECTRIC)
- ILC Replacement for Philips 12428 replacement light bulb lamp (12428 PHILIPS)
- MILWAUKEE TOOL Magnetic Light, Battery, LED, 300lm (2108, 2108)
- TERRACYCLE REGULATED WASTE Disposable Gloves Box, L (CS45-L)
- ILC Replacement for Code 3 / Public Safety T01277 replacement light bulb lamp (T01277 CODE 3 / PUBLIC SAFETY)
- ILC Replacement for Philips Bc60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (BC60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS)
- ILC Replacement for LG Electronics 120v 25W Microwave Oven Bulb replacement light bulb lamp, 2PK (120V 25W MICROWAVE OVEN BULB LG ELECTRONICS)
- ILC Replacement for GE General Electric G.E Q71mr16c/cg40-12v replacement light bulb lamp (Q71MR16C/CG40-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 20alr12/fl32 GBF Frost replacement light bulb lamp (20ALR12/FL32 GBF FROST PHILIPS)
- ILC Replacement for Bulbworks Bw.1999.esg replacement light bulb lamp (BW.1999.ESG BULBWORKS)
- ILC Replacement for Green Energy Mr11 FTF 12v-35w/m replacement light bulb lamp (MR11 FTF 12V-35W/M GREEN ENERGY)
- Ilc Halogen Light Bulbs