Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania FCS 64640 HLX replacement light bulb lamp
Mfr # FCS 64640 HLX OSRAM SYLVANIA
Zoro # G803015291
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Watts 150
- Bulb Shape T4
- Bulb Color Temp. 3300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FCS 64640 HLX OSRAM SYLVANIA
- Zoro # G803015291
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Watts | 150 |
Bulb Shape | T4 |
Bulb Color Temp. | 3300 |
Description
Replacement for Osram Sylvania FCS 64640 HLX replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL Newbury Outdoor Wall Lantern (NY8317Z)
- SATCO 4-Watt CA10 LED - Frosted - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21851)
- MR BEAMS CEILING LED WHT 6.3""W (MB981-WHT-01-06)
- FEIT ELECTRIC Light bulb, LED, Flood, BR30, E26, PK54 (BR30DM/950CA/3/18)
- ILC Replacement for BULBRITE Q20G4/24 (Q20G4/24 BULBRITE)
- ILC Replacement for Osram Sylvania EFP 64627 HLX replacement light bulb lamp (EFP 64627 HLX OSRAM SYLVANIA)
- ILC Replacement for Ushio 1000543 replacement light bulb lamp (1000543 USHIO)
- ILC Replacement for Osram Sylvania 64592 2000watt Halogen replacement light bulb lamp (64592 2000WATT HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Apollo T200 replacement light bulb lamp (T200 APOLLO)
- ILC Replacement for Osram Sylvania 44865/sp replacement light bulb lamp, 2PK (44865/SP OSRAM SYLVANIA)
- ILC Replacement for Fiberstars Fs250-egr. Long Life Version replacement light bulb lamp (FS250-EGR. LONG LIFE VERSION FIBERSTARS)
- Ilc Halogen Light Bulbs