Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania Fc22t5/841 replacement light bulb lamp
Mfr # FC22T5/841 OSRAM SYLVANIA
Zoro # G502913195
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2GX13 4-PIN, 2-PINS ON OPPOSITE SIDE
- Wattage Equivalency 22
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FC22T5/841 OSRAM SYLVANIA
- Zoro # G502913195
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2GX13 4-PIN, 2-PINS ON OPPOSITE SIDE |
Wattage Equivalency | 22 |
Bulb Color Temp. | 4100 |
Description
Replacement for Osram Sylvania Fc22t5/841 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 2.375" Standard Round Pole Cap (86-00040)
- ILC Replacement for Light Bulb / Lamp F30t8/cw/4 replacement light bulb lamp (F30T8/CW/4 LIGHT BULB / LAMP)
- J.W. SPEAKER Wig-Wag Module, 12/24V (0842191)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21364)
- ILC Replacement for Plusrite Fl24/t5/835/ho replacement light bulb lamp (FL24/T5/835/HO PLUSRITE)
- ILC Replacement for Spectroline Ble-6t365 replacement light bulb lamp, 2PK (BLE-6T365 SPECTROLINE)
- ILC Replacement for PHILIPS PL-C 18W/841/4P (PL-C 18W/841/4P PHILIPS)
- ILC Replacement For LIGHTS OF AMERICA 2118B (WW-39ZU-5)
- ILC Replacement for ZORO 3VK17 Light Bulb (3VK17 REPLACED BY ZORO)
- ILC Replacement for Philips 38334-9 replacement light bulb lamp (38334-9 PHILIPS)
- ILC Replacement for PQL Plt42/35k/gx24q-4 4pin replacement light bulb lamp (PLT42/35K/GX24Q-4 4PIN PQL)
- Ilc Fluorescent Light Bulbs