Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania Fc12t9/cw/rs replacement light bulb lamp
Mfr # FC12T9/CW/RS OSRAM SYLVANIA
Zoro # G202794834
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T9
- Bulb Base Type G10Q-4 4-PIN BASE. IN A SQUARE
- Wattage Equivalency 32
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FC12T9/CW/RS OSRAM SYLVANIA
- Zoro # G202794834
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T9 |
Bulb Base Type | G10Q-4 4-PIN BASE. IN A SQUARE |
Wattage Equivalency | 32 |
Bulb Color Temp. | 4100 |
Description
Replacement for Osram Sylvania Fc12t9/cw/rs replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Eyeball 30° Tilt, 78 (78TBZ)
- ILC Replacement for Light Bulb / Lamp HIT 100w/g12/4k/uvs replacement light bulb lamp (HIT 100W/G12/4K/UVS LIGHT BULB / LAMP)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30663 lm (RSX2 LED P6 40K R4 MVOLT RPA FAO DDBXD)
- ILC Replacement For HALCO 248765 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-85QU-9)
- ILC Replacement for Osram Sylvania Dulux L 36w/827 replacement light bulb lamp (DULUX L 36W/827 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania Fp24/835/ho/eco replacement light bulb lamp (FP24/835/HO/ECO OSRAM SYLVANIA)
- ILC Replacement for Eiko 031293051486 replacement light bulb lamp (031293051486 EIKO)
- ILC Replacement for Osram Sylvania Cf16el/br30/827/bl replacement light bulb lamp (CF16EL/BR30/827/BL OSRAM SYLVANIA)
- ILC Replacement for Sylvania 20767 replacement light bulb lamp (20767 SYLVANIA)
- ILC Replacement for Sylvania 21763 replacement light bulb lamp, 25PK (21763 SYLVANIA)
- ILC Replacement for Damar Cf38sq/835/4p Gr10q-4 4-pin replacement light bulb lamp (CF38SQ/835/4P GR10Q-4 4-PIN DAMAR)
- Ilc Fluorescent Light Bulbs