Shop All Fluorescent Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA FBO32/741/6/ECO
Mfr # FBO32/741/6/ECO OSRAM SYLVANIA
Zoro # G002767922
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FBO32/741/6/ECO OSRAM SYLVANIA
- Zoro # G002767922
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Bulb Color Temp. | 4100 |
Description
32 Watt G13 2 Pin Base MOL 22.50 Inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Eiko, Dkds-6-15W/9.5/930-Dim-120 (DKDS-6-15W/9.5/930-DIM-120)
- CURRENT GE 2PK LED 6W R16 Bulb (46961)
- PROGRESS LIGHTING Cedar Springs Collection Black One-Light Semi-Flush Mount (P550070-031)
- ILC Replacement for SYLVANIA 20591 (20591 SYLVANIA)
- ILC Replacement for Eiko Dt24/35/rs replacement light bulb lamp (DT24/35/RS EIKO)
- ILC Replacement for SYLVANIA 21273 (21273 SYLVANIA)
- ILC Replacement for Furnlite T4 Type 16W replacement light bulb lamp (T4 TYPE 16W FURNLITE)
- ILC Replacement for Interlectric F32t8-blb replacement light bulb lamp (F32T8-BLB INTERLECTRIC)
- ILC Replacement for Ushio Cf13de/827 replacement light bulb lamp (CF13DE/827 USHIO)
- ILC Replacement for Ushio Cf32te/835a, Triple Tube replacement light bulb lamp (CF32TE/835A, TRIPLE TUBE USHIO)
- SATCO Plug-In CFL, Max. Overall Bulb 6-13/16" L (S6022)
- Ilc Fluorescent Light Bulbs