Shop All Fluorescent Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA FB32/741/6/ECO
Mfr # FB32/741/6/ECO OSRAM SYLVANIA
Zoro # G102913236
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FB32/741/6/ECO OSRAM SYLVANIA
- Zoro # G102913236
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Bulb Color Temp. | 4100 |
Description
32 Watt G13 2 Pin Base MOL 22.50 Inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Pharmaceutical Waste Kit, 5 gal. (SUPPLY-264)
- HALO H457Ricat1E - H4 Led Gen2 Housing (H457RICAT1E)
- LIVING ACCENTS Landscape Lite Led 5.5W (A-LVSMD-400)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-20-UV-SC730-56-VDIM-AF4-CP)
- ILC Replacement for Norman Lamps F32t8/sp41/eco replacement light bulb lamp, 25PK (F32T8/SP41/ECO NORMAN LAMPS)
- ILC Replacement for Satco F32t8/830/env replacement light bulb lamp, 36PK (F32T8/830/ENV SATCO)
- ILC Replacement for Light Bulb / Lamp F18t12/350bl replacement light bulb lamp (F18T12/350BL LIGHT BULB / LAMP)
- ILC Replacement for Flowtron Bk-25 replacement light bulb lamp (BK-25 FLOWTRON)
- ILC Replacement for LIGHT BULB / LAMP F40CW/SS REPLACED BY (F40CW/SS REPLACED BY LIGHT BULB / LAMP)
- ILC Replacement for Sylvania Cf16el/br30/830 replacement light bulb lamp (CF16EL/BR30/830 SYLVANIA)
- FEIT ELECTRIC 20 W T12 1.5 in. D X 24 in. L Fluorescent Bulb Cool White Linear 4100 K , 2PK (F20T12/CW/2)
- Ilc Fluorescent Light Bulbs