Shop All Fluorescent Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA F42TBX/841/A/ECO
Mfr # F42TBX/841/A/ECO OSRAM SYLVANIA
Zoro # G902913108
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-4 4-PIN
- Wattage Equivalency 42
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F42TBX/841/A/ECO OSRAM SYLVANIA
- Zoro # G902913108
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-4 4-PIN |
Wattage Equivalency | 42 |
Bulb Color Temp. | 4100 |
Description
Light bulb for OSRAM SYLVANIA F42TBX/841/A/ECO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL, 18 W, T4, 4-Pin (G24q-2) (20724)
- LEGRAND Pass and Seymour Heavy-Duty 2-Circuit 4-Position Pull Chain Light Switch (1689-50)
- FUSION PRODUCTS LTD. Post Cap Solar Light (26408)
- SIGNIFY Incandescent Lamp, T5 Shape, 4.0W, PK4 (BC4T5/TP 12V 12/4)
- ILC Replacement for Stinger / Dejay Uv-40 Blacklight replacement light bulb lamp (UV-40 BLACKLIGHT STINGER / DEJAY)
- ILC Replacement for Light Bulb / Lamp Fl10d-g replacement light bulb lamp (FL10D-G LIGHT BULB / LAMP)
- ILC Replacement for TCP 32426q41k replacement light bulb lamp, 2PK (32426Q41K TCP)
- ILC Replacement for GE General Electric G.E Fc8t9/kb replacement light bulb lamp (FC8T9/KB GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio Cf26te/827 replacement light bulb lamp (CF26TE/827 USHIO)
- ILC Replacement For HIKARI G25T8E (G25T8E)
- ILC Replacement for Lights OF America Fcl30ex-l 27K replacement light bulb lamp (FCL30EX-L 27K LIGHTS OF AMERICA)
- Ilc Fluorescent Light Bulbs