Shop All Fluorescent Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA F34LW/SS F40LW/SS REPLACED BY
Mfr # F34LW/SS (F40LW/SS) REPLACED BY OSRAM SYLVANIA
Zoro # G602770018
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F34LW/SS (F40LW/SS) REPLACED BY OSRAM SYLVANIA
- Zoro # G602770018
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Synergetic Intellilight PRO & Standard replacement light bulb lamp (INTELLILIGHT PRO & STANDARD SYNERGETIC)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light in White (40341)
- LEDU Under-Cabinet Fluorescent Fixture, White (L9011)
- ILC Replacement for Light Bulb / Lamp 13w/c9 replacement light bulb lamp (13W/C9 LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E F13bx/e/841/eco replacement light bulb lamp, 2PK (F13BX/E/841/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Falcon Eyes Fe3005-12 replacement light bulb lamp (FE3005-12 FALCON EYES)
- ILC Replacement for Norman Lamps F20t12-bl replacement light bulb lamp (F20T12-BL NORMAN LAMPS)
- ILC Replacement for WESTINGHOUSE 5752 (05752 WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E F35/cx41/u6/wm replacement light bulb lamp, 12PK (F35/CX41/U6/WM GE GENERAL ELECTRIC G.E)
- ILC Replacement for Grainger G1627989 replacement light bulb lamp (G1627989 GRAINGER)
- ILC Replacement for SYLVANIA F13DTT/35K (F13DTT/35K SYLVANIA)
- Ilc Fluorescent Light Bulbs