Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania F32t8/adv841/xew/alto 25 Watt replacement light bulb lamp
Mfr # F32T8/ADV841/XEW/ALTO 25 WATT OSRAM SYLVANIA
Zoro # G002913152
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 25
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/ADV841/XEW/ALTO 25 WATT OSRAM SYLVANIA
- Zoro # G002913152
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 25 |
Bulb Color Temp. | 4100 |
Description
Replacement for Osram Sylvania F32t8/adv841/xew/alto 25 Watt replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 08899 replacement light bulb lamp (08899 EIKO)
- AFX Blaine LED Outdoor Sconce (BLW5232800L30MVTG)
- ILC Replacement for Fiberstars Fs11l replacement light bulb lamp, 2PK (FS11L FIBERSTARS)
- LITHONIA LIGHTING LED Recessed Troffer, 53W, 6169 lm, 80 CRI (2BLT4R 60L ADP EZ1 LP835)
- ILC Replacement for PHILIPS F34T12/850/EW/ALTO (F34T12/850/EW/ALTO PHILIPS)
- ILC Replacement for Panasonic Fv-08vkml4 replacement light bulb lamp (FV-08VKML4 PANASONIC)
- ILC Replacement for Damar F40t12 Truetone 741 4100k replacement light bulb lamp, 25PK (F40T12 TRUETONE 741 4100K DAMAR)
- ILC Replacement for Plusrite Fl24/t5/835/ho replacement light bulb lamp (FL24/T5/835/HO PLUSRITE)
- ILC Replacement for Osram Sylvania Dulux L 24w/21-840 replacement light bulb lamp (DULUX L 24W/21-840 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania L18w/840 replacement light bulb lamp, 2PK (L18W/840 OSRAM SYLVANIA)
- ILC Replacement for TCP 80101950 replacement light bulb lamp (80101950 TCP)
- Ilc Fluorescent Light Bulbs