Shop All Fluorescent Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA F30T12/CW/RS 36 Inches
Mfr # F30T12/CW/RS OSRAM SYLVANIA
Zoro # G402770133
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 30
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F30T12/CW/RS OSRAM SYLVANIA
- Zoro # G402770133
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 30 |
Bulb Color Temp. | 4100 |
Description
Replacement for Osram Sylvania F30t12/cw/rs replacement light bulb lamp 30 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps F18t8/cw/28 replacement light bulb lamp (F18T8/CW/28 NORMAN LAMPS)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Dusk-to-Dawn, 7900L, 56W, Type 5 Dist, 120-277V, Gray (SGD-60-4K-GR)
- FEIT ELECTRIC LED Bulb, Globe, G25 Lamp, 60 W Equivalent, E26 Lamp Base, Dimmable, Clear (BPG2560/927CA/FIL)
- DABMAR LIGHTING Area Light, 69, B, Al, Path, Walkway (LV69-B)
- ILC Replacement for GE General Electric G.E F27bx/spx41/rs replacement light bulb lamp (F27BX/SPX41/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E F15t8/cw/cvg replacement light bulb lamp (F15T8/CW/CVG GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 29083-3 replacement light bulb lamp, 25PK (29083-3 PHILIPS)
- ILC Replacement for BUG Buster Bb-50 replacement light bulb lamp (BB-50 BUG BUSTER)
- ILC Replacement for Sylvania F20t12/cw/rp replacement light bulb lamp (F20T12/CW/RP SYLVANIA)
- ILC Replacement for Grainger 1pgt6 replacement light bulb lamp, 2PK (1PGT6 GRAINGER)
- ILC Replacement For HALCO FT55DL835 (FT55DL/835)
- Ilc Fluorescent Light Bulbs