Shop All Fluorescent Linear Lamps
Ilc
Replacement for Osram Sylvania F15t8/d/sl replacement light bulb lamp
Mfr # F15T8/D/SL OSRAM SYLVANIA
Zoro # G703432761
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 15
- Bulb Shape T8
- Bulb Color Temp. 6500
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F15T8/D/SL OSRAM SYLVANIA
- Zoro # G703432761
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Watts | 15 |
Bulb Shape | T8 |
Bulb Color Temp. | 6500 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Description
Replacement for Osram Sylvania F15t8/d/sl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 12.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8489)
- MIRACLE LED Bug Light Lovely Glow Yellow Amber LED Replace 60W for Porch & Patio (602173)
- SCHNEIDER ELECTRIC LED, Miniature Bayonet (BA9s) (DL1CJ0241)
- CELEBRATIONS Inc C9 Cermc Mlt 24'25Ct (C4BG4213)
- ILC Replacement for Brandenburg Genus Brands replacement light bulb lamp (GENUS BRANDS BRANDENBURG)
- ILC Replacement for Light Bulb / Lamp F6t5/ttl replacement light bulb lamp, 2PK (F6T5/TTL LIGHT BULB / LAMP)
- ILC Replacement for Steril-aire 21000600 replacement light bulb lamp (21000600 STERIL-AIRE)
- ILC Replacement For LIGHT BULB LAMP, F48T8HOTL830ALTO (F48T8/HO/TL830/ALTO)
- ILC Replacement for Atlantic Ultraviolet 24-1p/npm2/3/4/5 FEP replacement light bulb lamp (24-1P/NPM2/3/4/5 FEP ATLANTIC ULTRAVIOLET)
- ILC Replacement for Ultravation Lp-pp-0059sa replacement light bulb lamp (LP-PP-0059SA ULTRAVATION)
- ILC Replacement for Pestwest Quantum BL replacement light bulb lamp (QUANTUM BL PESTWEST)
- Ilc Fluorescent Linear Lamps