Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania F15t12/350bl/500/ph replacement light bulb lamp
Mfr # F15T12/350BL/500/PH OSRAM SYLVANIA
Zoro # G502770521
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F15T12/350BL/500/PH OSRAM SYLVANIA
- Zoro # G502770521
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 22 |
Description
Replacement for Osram Sylvania F15t12/350bl/500/ph replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Lamp, LED, 2600/3250/3900 lm, 120 to 277V (LSV2U20WCSCR)
- SATCO 8W LED MR16 3000K 40' beam GU5.3 12V (S8641)
- GOLIGHT Wireless Handheld Remote, Battery MN21 (30100)
- EATON LIGHTING EATON EA24 Mounting Arm and Hardware, For Use with Lighting Fixtures, 24 in (EA24)
- ILC Replacement for Halco 47001 replacement light bulb lamp (47001 HALCO)
- ILC Replacement for Philips 41410-2 replacement light bulb lamp (41410-2 PHILIPS)
- ILC Replacement for Sylvania Fm6/830 replacement light bulb lamp (FM6/830 SYLVANIA)
- ILC Replacement for GE GENERAL ELECTRIC G.E F13DBX23/835/ECO (F13DBX23/835/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Intertek Magnifies Lamp T-4 12W 6400k replacement light bulb lamp (MAGNIFIES LAMP T-4 12W 6400K INTERTEK)
- ILC Replacement for Sylvania Cf9ds/blue replacement light bulb lamp, 2PK (CF9DS/BLUE SYLVANIA)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/835)
- Ilc Fluorescent Light Bulbs