Shop All Fluorescent Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA F13TT/D835
Mfr # F13TT/D835 OSRAM SYLVANIA
Zoro # G702799896
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX23 2-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F13TT/D835 OSRAM SYLVANIA
- Zoro # G702799896
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX23 2-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 3500 |
Description
Replacement for Osram Sylvania F13tt/d835 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/850/HO/ECO)
- FEIT ELECTRIC Feit T10 E26 Medium Filament LED Bulb Soft White 40 Watt Equivalence (T10L/S/CL/927CA)
- ILC Replacement For LIGHT BULB LAMP 200PS30RS 250V IF, 200PS30RS 250V IF (200PS30/RS 250V (IF))
- CELEBRATIONS Bulb Bubble C7 Mlt Bx/3 (U1RY42A1)
- ILC Replacement for Sylvania Dulux L 40w/3500k/rs replacement light bulb lamp (DULUX L 40W/3500K/RS SYLVANIA)
- ILC Replacement for Bulbrite Cf16r30cw replacement light bulb lamp (CF16R30CW BULBRITE)
- ILC Replacement for Damar 24423a replacement light bulb lamp (24423A DAMAR)
- ILC Replacement for Philips F17t8/tl830/plus/alto replacement light bulb lamp (F17T8/TL830/PLUS/ALTO PHILIPS)
- ILC Replacement for Mitsubishi Fml27ex/n replacement light bulb lamp (FML27EX/N MITSUBISHI)
- ILC Replacement for Insect-aside Camper Models replacement light bulb lamp, 2PK (CAMPER MODELS INSECT-ASIDE)
- ILC Replacement for Osram Sylvania Fp24/835/ho/eco replacement light bulb lamp (FP24/835/HO/ECO OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs