Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania EVC 64657 HLX replacement light bulb lamp
Mfr # EVC 64657 HLX OSRAM SYLVANIA
Zoro # G303226029
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Watts 250
- Bulb Shape T4
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EVC 64657 HLX OSRAM SYLVANIA
- Zoro # G303226029
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Watts | 250 |
Bulb Shape | T4 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Color Temp. | 3200 |
Description
Replacement for Osram Sylvania EVC 64657 HLX replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Ceiling Medallion 16In Smooth Molded Plastic White Finish (7773200)
- ILC Replacement for Ushio F13t5cw, 21-inch 4200k replacement light bulb lamp (F13T5CW, 21-INCH 4200K USHIO)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (GY6.35) LED Light Bulb Soft White Light, 2PK (861536)
- GE LAMPS CFL Ballast, Electronic, 43/44W, 120/277V (GEC-242-MVPS-3W)
- ILC Replacement for Sylvania 14531 replacement light bulb lamp (14531 SYLVANIA)
- ILC Replacement for Master Tradesman 500w Dual Work Light replacement light bulb lamp (500W DUAL WORK LIGHT MASTER TRADESMAN)
- ILC Replacement for Light Bulb / Lamp Jde11 110/130v 75W replacement light bulb lamp (JDE11 110/130V 75W LIGHT BULB / LAMP)
- ILC Replacement for Sanshin Electric Jcd12v55wdx/a3 replacement light bulb lamp (JCD12V55WDX/A3 SANSHIN ELECTRIC)
- ILC Replacement for GE General Electric G.E 75par30/h/fl25/rvl 120v replacement light bulb lamp (75PAR30/H/FL25/RVL 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 250q/cl/dc 120v (ess) replacement light bulb lamp (250Q/CL/DC 120V (ESS) PHILIPS)
- ILC Replacement for Sylvania 60par38/hal/nfl25 120v replacement light bulb lamp (60PAR38/HAL/NFL25 120V SYLVANIA)
- Ilc Halogen Light Bulbs