Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania El/mdt2 13W 4.1k replacement light bulb lamp
Mfr # EL/MDT2 13W 4.1K OSRAM SYLVANIA
Zoro # G002912926
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EL/MDT2 13W 4.1K OSRAM SYLVANIA
- Zoro # G002912926
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Voltage | 120 |
Bulb Color Temp. | 4100 |
Description
Replacement for Osram Sylvania El/mdt2 13W 4.1k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 73 to 74 Watts, 1 or 2 Lamps, Electronic Ballast (4KGE4)
- BULBRITE Pack of 10 Halogen Mini T3 JC Bi-Pin Base G4 Light Bulbs, 20 Watt, Clear, 10PK (860781)
- HYGRADE 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8301)
- ELCO LIGHTING Mini LED Floodlight (EFL30S40WFK)
- ILC Replacement for PHILIPS F40LW/RS/EW/ALTO REPLACED BY (F40LW/RS/EW/ALTO REPLACED BY PHILIPS)
- ILC Replacement for Grainger 1pgt6 replacement light bulb lamp, 2PK (1PGT6 GRAINGER)
- ILC Replacement for Bulbrite 524352 replacement light bulb lamp (524352 BULBRITE)
- ILC Replacement for Green Energy F13t5 CW replacement light bulb lamp (F13T5 CW GREEN ENERGY)
- ILC Replacement for Sharper Image S1412 Model replacement light bulb lamp (S1412 MODEL SHARPER IMAGE)
- ILC Replacement for Philips Pl-l 36w/827/4p replacement light bulb lamp (PL-L 36W/827/4P PHILIPS)
- ILC Replacement for Bulbrite Fp14/835 replacement light bulb lamp, 2PK (FP14/835 BULBRITE)
- Ilc Fluorescent Light Bulbs