Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania Elc-7/x Bulk replacement light bulb lamp
Mfr # ELC-7/X BULK OSRAM SYLVANIA
Zoro # G903226009
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Voltage 24
- Watts 250
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ELC-7/X BULK OSRAM SYLVANIA
- Zoro # G903226009
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Voltage | 24 |
Watts | 250 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Osram Sylvania Elc-7/x Bulk replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Work Light, Corded, 10000lm, LED (CSW10X1)
- METALUX Wn 2 Lmp, 2' Wrparnd, Eltrnc Bal, T8 (WN-217A-UNV-EB81-U)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 12-Pack (LR23784-12PK)
- WESTGATE LF3-HL-150W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD LIGHT SERIES WITH “U†BRACKET (LF3-HL-150W-40K-480V)
- ILC Replacement for Light Bulb / Lamp Q45t21/2/cl-7v replacement light bulb lamp (Q45T21/2/CL-7V LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 500q/cl/mc(evr) 120v replacement light bulb lamp (500Q/CL/MC(EVR) 120V SYLVANIA)
- ILC Replacement for Westinghouse 04719 replacement light bulb lamp (04719 WESTINGHOUSE)
- ILC Replacement for Holtkotter 6450 replacement light bulb lamp (6450 HOLTKOTTER)
- ILC Replacement for Philips 43a19/ev replacement light bulb lamp, 4PK (43A19/EV PHILIPS)
- ILC Replacement For LIGHT BULB LAMP Q400MC (WW-389T-1)
- ILC Replacement for Tizio A9-tizio replacement light bulb lamp (A9-TIZIO TIZIO)
- Ilc Halogen Light Bulbs