Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania Efr6423 replacement light bulb lamp
Mfr # EFR6423 OSRAM SYLVANIA
Zoro # G303232525
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 15
- Bulb Shape MR16
- Watts 150
- Bulb Color Temp. 3350
- Bulb Base Type GZ6.35 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EFR6423 OSRAM SYLVANIA
- Zoro # G303232525
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 15 |
Bulb Shape | MR16 |
Watts | 150 |
Bulb Color Temp. | 3350 |
Bulb Base Type | GZ6.35 2-PIN |
Description
Replacement for Osram Sylvania Efr6423 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Fixture, Strip, 43w (C 2 25 MVOLT ACNP)
- KEYSTONE 400 Watt High Pressure Sodium (HPS) Ballast Kit, HPS-400A-P-KIT (HPS-400A-P-KIT)
- LITHONIA LIGHTING LED Flat Panel, 3953 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 35KMIN10ZTMVOLT)
- ILC Replacement for Evoqua Water Technologies W2t169347 replacement light bulb lamp (W2T169347 EVOQUA WATER TECHNOLOGIES)
- ILC Replacement for Osram Sylvania 58326 replacement light bulb lamp, 2PK (58326 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 6.6a 64342 Hlx-c 100-15 Pk30d replacement light bulb lamp, 2PK (6.6A 64342 HLX-C 100-15 PK30D SYLVANIA)
- ILC Replacement for Sylvania 18893 replacement light bulb lamp (18893 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Bpq75t4/jcd 120v replacement light bulb lamp (BPQ75T4/JCD 120V LIGHT BULB / LAMP)
- ILC Replacement for Ushio Jcs120v-1000wcp28 replacement light bulb lamp (JCS120V-1000WCP28 USHIO)
- ILC Replacement for JTL Everlight Modeling 500w replacement light bulb lamp (EVERLIGHT MODELING 500W JTL)
- ILC Replacement for Philips 7135d/34 replacement light bulb lamp (7135D/34 PHILIPS)
- Ilc Halogen Light Bulbs