Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania EFP 64627 HLX replacement light bulb lamp
Mfr # EFP 64627 HLX OSRAM SYLVANIA
Zoro # G503234244
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Color Temp. 3400
- Bulb Base Type GZ6.35 2-PIN
- Bulb Shape MR16
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EFP 64627 HLX OSRAM SYLVANIA
- Zoro # G503234244
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Color Temp. | 3400 |
Bulb Base Type | GZ6.35 2-PIN |
Bulb Shape | MR16 |
Voltage | 12 |
Description
Replacement for Osram Sylvania EFP 64627 HLX replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Pro Series Swivel Head LED Work Light (41-2392)
- SIGNIFY LED Tube, 1400 lm, 5000K Color Temp., 11.5W (11.5T8/COR/36-850/MF14/G 10/1)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ)
- ILC Replacement for Satco S3381 replacement light bulb lamp, 2PK (S3381 SATCO)
- ILC Replacement For SYLVANIA 64458S (WW-5AQL-3)
- ILC Replacement for Burton 002000 replacement light bulb lamp (002000 BURTON)
- ILC Replacement for Philips 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS)
- ILC Replacement for Eiko 02600 replacement light bulb lamp (02600 EIKO)
- ILC Replacement for GE General Electric G.E Q250par/sp10 replacement light bulb lamp (Q250PAR/SP10 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Biotek Elx808 replacement light bulb lamp (ELX808 BIOTEK)
- ILC Replacement for Osram Sylvania 64317 replacement light bulb lamp (64317 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs