Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania ECA 120v replacement light bulb lamp
Mfr # ECA 120V OSRAM SYLVANIA
Zoro # G303234444
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A23
- Bulb Color Temp. 3200
- Watts 250
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ECA 120V OSRAM SYLVANIA
- Zoro # G303234444
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A23 |
Bulb Color Temp. | 3200 |
Watts | 250 |
Voltage | 120 |
Description
Replacement for Osram Sylvania ECA 120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TCP 18220 replacement light bulb lamp (18220 TCP)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI3)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- GROTE Composite Work Lamp, Flood, Clear (64611)
- ILC Replacement for Satco S4625 replacement light bulb lamp, 12PK (S4625 SATCO)
- ILC Replacement for Philips 415760 replacement light bulb lamp (415760)
- ILC Replacement for CEC Industries H11-55w replacement light bulb lamp (H11-55W CEC INDUSTRIES)
- ILC Replacement for GE General Electric G.E 18173 replacement light bulb lamp (18173 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco 150par/3fl/mine replacement light bulb lamp (150PAR/3FL/MINE SATCO)
- ILC Replacement for Osram Sylvania 55114 replacement light bulb lamp (55114 OSRAM SYLVANIA)
- ILC Replacement for Philips 750q/cl EHG replacement light bulb lamp (750Q/CL EHG PHILIPS)
- Ilc Halogen Light Bulbs