Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania Duluxde26w835g24q3 replacement light bulb lamp
Mfr # DULUXDE26W835G24Q3 OSRAM SYLVANIA
Zoro # G502850414
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-3 4-PIN
- Wattage Equivalency 26
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DULUXDE26W835G24Q3 OSRAM SYLVANIA
- Zoro # G502850414
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-3 4-PIN |
Wattage Equivalency | 26 |
Bulb Color Temp. | 3500 |
Description
Replacement for Osram Sylvania Duluxde26w835g24q3 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 80 W, T5, Miniature Bi-Pin (G5) (20935)
- ILC Replacement for GE General Electric G.E F96t8/xl/sp41/wm replacement light bulb lamp, 24PK (F96T8/XL/SP41/WM GE GENERAL ELECTRIC G.E)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- HALO Sld6Xjb Led (SLD606840WHJB)
- ILC Replacement for Bulbrite Fp14/835 replacement light bulb lamp, 2PK (FP14/835 BULBRITE)
- ILC Replacement for Philips Master Pl-l 55w/865/4p replacement light bulb lamp (MASTER PL-L 55W/865/4P PHILIPS)
- ILC Replacement For BATTERIES AND LIGHT BULBS CFS26GU24VLX (WW-LHX3-2)
- ILC Replacement for Galaxy Light Inc. 22206 replacement light bulb lamp (22206 GALAXY LIGHT INC.)
- ILC Replacement for GE General Electric G.E Fle26/2/r40xl replacement light bulb lamp (FLE26/2/R40XL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Pl-l 18w/830/4p replacement light bulb lamp (PL-L 18W/830/4P PHILIPS)
- ILC Replacement for Plusrite Pl-13w 6500k replacement light bulb lamp (PL-13W 6500K PLUSRITE)
- Ilc Fluorescent Light Bulbs