Shop All Fluorescent Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA DULUX S 9W/35K
Mfr # DULUX S 9W/35K OSRAM SYLVANIA
Zoro # G802769669
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G23 2-PIN PLASTIC CENTER
- Wattage Equivalency 9
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DULUX S 9W/35K OSRAM SYLVANIA
- Zoro # G802769669
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G23 2-PIN PLASTIC CENTER |
Wattage Equivalency | 9 |
Bulb Color Temp. | 3500 |
Description
Replacement for Osram Sylvania Dulux S 9w/35k replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 75a/rs/cvg 120v replacement light bulb lamp (75A/RS/CVG 120V GE GENERAL ELECTRIC G.E)
- LIVEX LIGHTING Outdoor Basics 1 Light Polished Brass Outdoor Wall Lantern (2006-02)
- ILC Replacement for Satco Fc22t5/835 replacement light bulb lamp (FC22T5/835 SATCO)
- ILC Replacement for Satco S3367 replacement light bulb lamp, 2PK (S3367 SATCO)
- ILC Replacement for Athalon F40/30bx/spx35 replacement light bulb lamp (F40/30BX/SPX35 ATHALON)
- ILC Replacement for Halco F14t5/841/eco/ic replacement light bulb lamp (F14T5/841/ECO/IC HALCO)
- ILC Replacement For PHILIPS PLT18W354P 4PIN FLUORESCENTCFL TRIPLE TWIN4 PIN 2PK (2PAK:WW-4DX3-1)
- ILC Replacement for Cooper Lighting Plc-26w 6500k replacement light bulb lamp (PLC-26W 6500K COOPER LIGHTING)
- ILC Replacement for Ottlite Pl/f Balanced Spectrum 27w6500k replacement light bulb lamp (PL/F BALANCED SPECTRUM 27W6500K OTTLITE)
- ILC Replacement for Westinghouse 37548 replacement light bulb lamp (37548 WESTINGHOUSE)
- ILC Replacement for Norman Lamps F28w/t5/835/eco/tf replacement light bulb lamp (F28W/T5/835/ECO/TF NORMAN LAMPS)
- Ilc Fluorescent Light Bulbs