Shop All Fluorescent Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA DULUX S 13W/50K
Mfr # DULUX S 13W/50K OSRAM SYLVANIA
Zoro # G502794640
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX23 2-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DULUX S 13W/50K OSRAM SYLVANIA
- Zoro # G502794640
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX23 2-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 5000 |
Description
Replacement for Osram Sylvania Dulux S 13w/50k replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Infrared Bulb, Replacement For Donsbulbs 250R40/1 (250R40/1)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Lumens: 2050 lm (LED14ET8/G4/850CT)
- GE LAMPS GE LIGHTING 200W, PAR56 Incandescent Sealed Beam Light Bulb (200PAR-30V)
- ILC Replacement for GE General Electric G.E 20023 replacement light bulb lamp (20023 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E F7bx827 replacement light bulb lamp, 2PK (F7BX827 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco F28w/t5/841/eco replacement light bulb lamp, 25PK (F28W/T5/841/ECO HALCO)
- ILC Replacement for Athalon F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS ATHALON)
- ILC Replacement for Plusrite Pl13w 2U 2 PIN 27K replacement light bulb lamp (PL13W 2U 2 PIN 27K PLUSRITE)
- ILC Replacement for Dynatrap Dt1250 replacement light bulb lamp, 2PK (DT1250 DYNATRAP)
- ILC Replacement For HALCO F28T5835ALTO (F28T5/835/ALTO)
- ILC Replacement for Osram Sylvania Fpc40/835 replacement light bulb lamp (FPC40/835 OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs