Shop All Fluorescent Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA DULUX L 18W/840
Mfr # DULUX L 18W/840 OSRAM SYLVANIA
Zoro # G102794835
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 18
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DULUX L 18W/840 OSRAM SYLVANIA
- Zoro # G102794835
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 18 |
Bulb Color Temp. | 4100 |
Description
Light bulb for OSRAM SYLVANIA DULUX L 18W/840
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Cf9ds/blue replacement light bulb lamp, 2PK (CF9DS/BLUE SYLVANIA)
- MAGLITE MAG-Lite 459-M3A016 Mini-Mag Aaa Flashlightblack Blister Pac (459-M3A016)
- SATCO 7 W C7 Incandescent - Clear - 3000 Hours - 35L - Candelabra Base - 120V - 2-Pack (S3791)
- LITHONIA LIGHTING DnLitRtr, 6in, 13W, 1000lm, 5000K, Flat, Rem (LBR6 ALO1 SWW1 WR MWD MVOLT UGZ EC1)
- ILC Replacement for Damar Fc9t9/830 (fcl30ex-l) replacement light bulb lamp (FC9T9/830 (FCL30EX-L) DAMAR)
- ILC Replacement for Philips Pl-s 7w/827/2p replacement light bulb lamp, 2PK (PL-S 7W/827/2P PHILIPS)
- ILC Replacement for Light Bulb / Lamp F40blb T12 Version replacement light bulb lamp (F40BLB T12 VERSION LIGHT BULB / LAMP)
- ILC Replacement for Philips Pl-s 13w/841/2p/alto/bulk replacement light bulb lamp, 2PK (PL-S 13W/841/2P/ALTO/BULK PHILIPS)
- ILC Replacement for SYLVANIA F40CW/RS/SS REPLACED BY (F40CW/RS/SS REPLACED BY SYLVANIA)
- ILC Replacement for DAMAR F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY DAMAR)
- ILC Replacement for Damar Loa9166b 65W Quad Mogul replacement light bulb lamp (LOA9166B 65W QUAD MOGUL DAMAR)
- Ilc Fluorescent Light Bulbs