Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania Dulux El20w/e27/220v replacement light bulb lamp
Mfr # DULUX EL20W/E27/220V OSRAM SYLVANIA
Zoro # G902794912
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 20
- Watts 20
- Voltage 220
- Bulb Color Temp. 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DULUX EL20W/E27/220V OSRAM SYLVANIA
- Zoro # G902794912
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 20 |
Watts | 20 |
Voltage | 220 |
Bulb Color Temp. | 82 |
Description
Replacement for Osram Sylvania Dulux El20w/e27/220v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 38par20/h/fl/eco/plus replacement light bulb lamp (38PAR20/H/FL/ECO/PLUS WESTINGHOUSE)
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Black, PK 4 (FLTORCH4-B)
- ILC Replacement For ORBITEC H 41860 WFL (WW-AXJT-3)
- VISION-LUXO Magnifier Light, 3 Diopter, 45" Arm Length (LFG028214)
- ILC Replacement for Damar 26279a replacement light bulb lamp (26279A DAMAR)
- ILC Replacement for Grainger 1v860 replacement light bulb lamp (1V860 GRAINGER)
- ILC Replacement for Osram Sylvania F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS OSRAM SYLVANIA)
- ILC Replacement for Satco S7399 replacement light bulb lamp (S7399 SATCO)
- ILC Replacement for Satco 23W Br38 CFL Reflector replacement light bulb lamp (23W BR38 CFL REFLECTOR SATCO)
- ILC Replacement for Naed 20929 replacement light bulb lamp (20929 NAED)
- ILC Replacement for SYLVANIA F30T12/CW/RP 36 Inches (F30T12/CW/RP SYLVANIA)
- Ilc Fluorescent Light Bulbs