Shop All Fluorescent Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA DULUX D/E 18W/840
Mfr # DULUX D/E 18W/840 OSRAM SYLVANIA
Zoro # G302819697
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-2 4-PIN
- Wattage Equivalency 18
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DULUX D/E 18W/840 OSRAM SYLVANIA
- Zoro # G302819697
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-2 4-PIN |
Wattage Equivalency | 18 |
Bulb Color Temp. | 4100 |
Description
Replacement for Osram Sylvania Dulux D/E 18w/840 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Vt Ltchs (VT-LATCH)
- AMERTAC Ntlt Glow Panel 2Clr (NL-GLOW-2)
- LUMAPRO Industrial Penlight, LED, 450lm (797NR9)
- WESTINGHOUSE Orson Led Lantern Orb (62046)
- ILC Replacement for Damar Cfm26w/gx24q-3/850 replacement light bulb lamp (CFM26W/GX24Q-3/850 DAMAR)
- ILC Replacement for Feit Electric Esl14tm replacement light bulb lamp (ESL14TM FEIT ELECTRIC)
- ILC Replacement for Athalon F13dbx/827/eco4p replacement light bulb lamp (F13DBX/827/ECO4P ATHALON)
- ILC Replacement for Halco F17t8/sp35/eco replacement light bulb lamp (F17T8/SP35/ECO HALCO)
- ILC Replacement for GE General Electric G.E F17t8/spx35/eco replacement light bulb lamp (F17T8/SPX35/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Pl-s 13w/841/2p/alto/bulk replacement light bulb lamp, 2PK (PL-S 13W/841/2P/ALTO/BULK PHILIPS)
- ILC Replacement for PHILIPS F40CW/RS/EW/ALTO REPLACED BY (F40CW/RS/EW/ALTO REPLACED BY PHILIPS)
- Ilc Fluorescent Light Bulbs