Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania Dulux D/E 13w/827 replacement light bulb lamp
Mfr # DULUX D/E 13W/827 OSRAM SYLVANIA
Zoro # G002819577
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-1 4-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # DULUX D/E 13W/827 OSRAM SYLVANIA
- Zoro # G002819577
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-1 4-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for Osram Sylvania Dulux D/E 13w/827 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Led A19 E26 Sw 25W 4Pk (A250/82710KLED4)
- SATCO Satco 80-1145 Phenolic Candelabra Socket with 12-in. Leads 1-5/8-in. Flange (80/1145)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round shape, Brushed Nickel (TK407)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Pink, 3PK (40453-SU)
- ILC Replacement for Philips Pl-c 18w/830/4p replacement light bulb lamp (PL-C 18W/830/4P PHILIPS)
- ILC Replacement for Light Bulb / Lamp Pl26/35k/dtt/4p/elume replacement light bulb lamp (PL26/35K/DTT/4P/ELUME LIGHT BULB / LAMP)
- ILC Replacement for Athalon Ft36dl/835/eco replacement light bulb lamp, 2PK (FT36DL/835/ECO ATHALON)
- ILC Replacement for Feit Electric Esl13t/eco Coil-twist-spiral replacement light bulb lamp (ESL13T/ECO COIL-TWIST-SPIRAL FEIT ELECTRIC)
- ILC Replacement for Apsun Lighting 12 replacement light bulb lamp (12 APSUN LIGHTING)
- ILC Replacement for Satco F32t8/850/env replacement light bulb lamp, 25PK (F32T8/850/ENV SATCO)
- ILC Replacement for Damar Loa9166b 65W Quad Mogul replacement light bulb lamp (LOA9166B 65W QUAD MOGUL DAMAR)
- Ilc Fluorescent Light Bulbs