Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania Cf23el/br40/bl/1 replacement light bulb lamp
Mfr # CF23EL/BR40/BL/1 OSRAM SYLVANIA
Zoro # G402768291
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 23
- Watts 23
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF23EL/BR40/BL/1 OSRAM SYLVANIA
- Zoro # G402768291
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 23 |
Watts | 23 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Osram Sylvania Cf23el/br40/bl/1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Headlight, LED, 200 lm (DWHT81424)
- FEIT ELECTRIC 60 W JCD Specialty Halogen Bulb 800 lm Warm White (BPQ60/G9/CAN)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V (S3825)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Sylvania F72T12/D/Ho, 15PK (F72T12/D/HO)
- ILC Replacement for Norman Lamps L13w/30 replacement light bulb lamp (L13W/30 NORMAN LAMPS)
- ILC Replacement for Flowtron Bf-130 replacement light bulb lamp (BF-130 FLOWTRON)
- ILC Replacement for Sylvania Cf13dt/e/835/eco replacement light bulb lamp (CF13DT/E/835/ECO SYLVANIA)
- ILC Replacement for GE General Electric G.E Fle15tbx/s/g60 replacement light bulb lamp (FLE15TBX/S/G60 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Flowtron Bf-175 replacement light bulb lamp (BF-175 FLOWTRON)
- ILC Replacement for PHILIPS 27242-7 36 Inches (27242-7 PHILIPS)
- ILC Replacement for Apsun Lighting Sl2325b-120 replacement light bulb lamp (SL2325B-120 APSUN LIGHTING)
- Ilc Fluorescent Light Bulbs