Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania Cf16el/br30/827/bl replacement light bulb lamp
Mfr # CF16EL/BR30/827/BL OSRAM SYLVANIA
Zoro # G602779752
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 16
- Watts 16
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF16EL/BR30/827/BL OSRAM SYLVANIA
- Zoro # G602779752
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 16 |
Watts | 16 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Osram Sylvania Cf16el/br30/827/bl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S8552 (S8552)
- WESTGATE CL-HL-45W-50K-E39HIGH-LUMEN LED CORN LAMP WITH UP LIGHT, 100~277V AC (CL-HL-45W-50K-E39)
- ILC Replacement for Sylvania 50par20/cap/nfl replacement light bulb lamp (50PAR20/CAP/NFL SYLVANIA)
- ILC Replacement for Pelican Sabrelite 2000 (SABRELITE 2000 PELICAN)
- ILC Replacement for Light Bulb / Lamp Fcl30exl replacement light bulb lamp (FCL30EXL LIGHT BULB / LAMP)
- ILC Replacement For WESTEK F16T4WW 432MM 17 INCH (WX-SLCV-7)
- ILC Replacement for GE General Electric G.E F25t8/tl835/alto replacement light bulb lamp, 25PK (F25T8/TL835/ALTO GE GENERAL ELECTRIC G.E)
- ILC Replacement for National Fl10w replacement light bulb lamp (FL10W NATIONAL)
- ILC Replacement for Duralamp F6t5blb replacement light bulb lamp, 2PK (F6T5BLB DURALAMP)
- ILC Replacement for Osram Sylvania Octron XP 830/eco 3 replacement light bulb lamp (OCTRON XP 830/ECO 3 OSRAM SYLVANIA)
- ILC Replacement for Flowtron Bf-175 replacement light bulb lamp (BF-175 FLOWTRON)
- Ilc Fluorescent Light Bulbs