Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania Cf13el/minitwist/2700k replacement light bulb lamp
Mfr # CF13EL/MINITWIST/2700K OSRAM SYLVANIA
Zoro # G502768252
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CF13EL/MINITWIST/2700K OSRAM SYLVANIA
- Zoro # G502768252
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Osram Sylvania Cf13el/minitwist/2700k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite F13T5/CW 13W Fluorescent T5 Bulb, Mini Bi-Pin, Cool White (05070-SU)
- KEYSTONE TECHNOLOGIES HID LED, 54 W, 63 W, 80 W, EX39 (KT-LED80PSHID-EX39-8CSB-D)
- ELCO LIGHTING 6 Eyeball Trim" (EL18B)
- GE Compact Fluorescent 10Pk (F13DBX/827/ECO/4P)
- ILC Replacement for DAMAR CFM57W/GX24Q-5/841 TRIPLE (CFM57W/GX24Q-5/841 TRIPLE DAMAR)
- ILC Replacement for Bulbrite Fp28/830 replacement light bulb lamp, 25PK (FP28/830 BULBRITE)
- ILC Replacement for Osram Sylvania Dulux L 36w/21-840 replacement light bulb lamp (DULUX L 36W/21-840 OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, FLE14TBX2SWCD (FLE14TBX/2/SW/CD)
- ILC Replacement for Jasco F10t5/830 replacement light bulb lamp (F10T5/830 JASCO)
- ILC Replacement for GE General Electric G.E Fle26/2/r40xl827 replacement light bulb lamp (FLE26/2/R40XL827 GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC BULB FLUO T5 G5 12""CW 8W (F8T5/CW/RP)
- Ilc Fluorescent Light Bulbs