Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania Cf13el/minitwist/2700k Coil-twist-spi replacement light bulb lamp
Mfr # CF13EL/MINITWIST/2700K COIL-TWIST-SPI OSRAM SY
Zoro # G202777219
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF13EL/MINITWIST/2700K COIL-TWIST-SPI OSRAM SY
- Zoro # G202777219
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Osram Sylvania Cf13el/minitwist/2700k Coil-twist-spi replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20076LEDD-BRZ/ACR)
- SATCO Bulb, LED, 4W, 120V, A19, Base E26, 22K (S9966)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- NUWATT Mini Area Light, 50 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White (NW-SFL-50W-3CT-KN-WH)
- ILC Replacement for DAMAR F30T12CWRS 36 Inches (F30T12CWRS DAMAR)
- ILC Replacement for GE General Electric G.E F80w/t5/830 replacement light bulb lamp (F80W/T5/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Fq80w/840/ho replacement light bulb lamp (FQ80W/840/HO OSRAM SYLVANIA)
- ILC Replacement for Dynatrap Dt1050 replacement light bulb lamp, 2PK (DT1050 DYNATRAP)
- ILC Replacement for Eiko Dt9/50 replacement light bulb lamp, 2PK (DT9/50 EIKO)
- ILC Replacement for GE General Electric G.E F24w/t5/850/eco replacement light bulb lamp (F24W/T5/850/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips El/a R30 15W replacement light bulb lamp (EL/A R30 15W PHILIPS)
- Ilc Fluorescent Light Bulbs