Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania Cf13el/mini/841 Coil-twist-spiral replacement light bulb lamp
Mfr # CF13EL/MINI/841 COIL-TWIST-SPIRAL OSRAM SYLVAN
Zoro # G402777248
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF13EL/MINI/841 COIL-TWIST-SPIRAL OSRAM SYLVAN
- Zoro # G402777248
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 4100 |
Voltage | 120 |
Description
Replacement for Osram Sylvania Cf13el/mini/841 Coil-twist-spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILLIPS Centium Box Of 6 347-480V-Ac Ballast (HCN4S5490C2LSG)
- ILC Replacement for Damar 00294k replacement light bulb lamp (00294K DAMAR)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL835/ALTO)
- LUMAPRO LUMAPRO 37.5W, RP11 Miniature Incandescent Light Bulb (1195-1PK)
- ILC Replacement for Athalon F21/2d/835/4p replacement light bulb lamp (F21/2D/835/4P ATHALON)
- ILC Replacement for GE General Electric G.E El/a Par38 23W replacement light bulb lamp (EL/A PAR38 23W GE GENERAL ELECTRIC G.E)
- ILC Replacement for HALCO PL13D/E/35/ECO (PL13D/E/35/ECO HALCO)
- ILC Replacement for Philips Pl-c26w/41/ Alto replacement light bulb lamp (PL-C26W/41/ ALTO PHILIPS)
- ILC Replacement for Philips F34t12/cw/rs/ew/alto TG replacement light bulb lamp (F34T12/CW/RS/EW/ALTO TG PHILIPS)
- ILC Replacement for TCP 801009/50k replacement light bulb lamp (801009/50K TCP)
- ILC Replacement for Damar F24t5/850/ho/eco 24 Inch replacement light bulb lamp (F24T5/850/HO/ECO 24 INCH DAMAR)
- Ilc Fluorescent Light Bulbs