Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania Cf13ds/e/827/bl/1 replacement light bulb lamp
Mfr # CF13DS/E/827/BL/1 OSRAM SYLVANIA
Zoro # G502768092
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type 2GX7 4-PIN BASE
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CF13DS/E/827/BL/1 OSRAM SYLVANIA
- Zoro # G502768092
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | 2GX7 4-PIN BASE |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for Osram Sylvania Cf13ds/e/827/bl/1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GT LITE 10000L LED E26 Bulb (GT-CB-100A)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEB2)
- WESTINGHOUSE Pendant 60W Mini, Brushed Nickel Clear Crackle Glass (6105700)
- LEVITON FLUORESCENT LAMPS GX23 GX23-2 2-PIN CFL HLDR (26720-500)
- ILC Replacement for Cooper Lighting Fml-26w/64/4p replacement light bulb lamp (FML-26W/64/4P COOPER LIGHTING)
- ILC Replacement for EIKO 31293492852 (031293492852 EIKO)
- ILC Replacement for Sylvania Cf18dt/e/in/830/eco replacement light bulb lamp (CF18DT/E/IN/830/ECO SYLVANIA)
- ILC Replacement for Eiko 06277 replacement light bulb lamp (06277 EIKO)
- ILC Replacement for Wamco Wl-5106ww replacement light bulb lamp (WL-5106WW WAMCO)
- ILC Replacement for BUG Buster Bbl-100 replacement light bulb lamp (BBL-100 BUG BUSTER)
- ILC Replacement for Pestwest Cf-l 36W replacement light bulb lamp (CF-L 36W PESTWEST)
- Ilc Fluorescent Light Bulbs