Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania Cf13dd/840/g24d-1 replacement light bulb lamp
Mfr # CF13DD/840/G24D-1 OSRAM SYLVANIA
Zoro # G702821214
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24D-1 2-PIN 24MM CENTER-TO-CENTER
- Wattage Equivalency 13
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF13DD/840/G24D-1 OSRAM SYLVANIA
- Zoro # G702821214
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24D-1 2-PIN 24MM CENTER-TO-CENTER |
Wattage Equivalency | 13 |
Bulb Color Temp. | 4100 |
Description
Replacement for Osram Sylvania Cf13dd/840/g24d-1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Low Profile Head Lamp, LED, 450 lm (NSP-4616B)
- BEACON Street Light, Arm Mount, 12,000 lm, 100W (RAR1-100-4K-3)
- SIGNIFY CFL, 13 W, PL-S, 2-Pin (GX23) (PL-S 13W/835/2P 1CT/5X10BOX ALTO)
- SIMPLE DESIGNS Mini Bocksbeutal Ceramic Table Lamp, Gray (LT2080-GRY)
- ILC Replacement for Osram Sylvania Dulux El20w/e27/220v replacement light bulb lamp (DULUX EL20W/E27/220V OSRAM SYLVANIA)
- ILC Replacement for LIGHT BULB / LAMP FB32T8/741/U/6 (FB32T8/741/U/6 LIGHT BULB / LAMP)
- ILC Replacement for Sylvania L70w / 21 - 840 replacement light bulb lamp (L70W / 21 - 840 SYLVANIA)
- ILC Replacement for Sylvania Cf9ds/blue replacement light bulb lamp, 2PK (CF9DS/BLUE SYLVANIA)
- ILC Replacement for AH Lighting Plt42/4p/35k replacement light bulb lamp (PLT42/4P/35K AH LIGHTING)
- ILC Replacement for Philips F32t8/tl835 Plus/alto replacement light bulb lamp, 25PK (F32T8/TL835 PLUS/ALTO PHILIPS)
- ILC Replacement for Osram Sylvania Cf23el/br40/bl/1 replacement light bulb lamp (CF23EL/BR40/BL/1 OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs